EATON #CH235ST

Thermal Magnetic Breaker 35 A 2P

SKU: 78211336424
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 2P
Amps: 35A
Voltage: 120/240V
Rating - kA IR: 10
HxWxD: 0.75 in. Width
Manufacturer Series: CH
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Plug-On; Line Terminal - Plug-On Clip; Load Terminal - Lug; Poles - 2P; Amps - 35; Voltage - 120/240V; Rating - kA IR - 10; HxWxD - 0.75 in. Width; Additional Information - Common Trip, Shunt Trip, (2) 3/4 in. Space, Used with Loadcenter; Manufacturer Series - CH
Additional Info: Common Trip, Shunt Trip, (2) 3/4 in. Space, Used with Loadcenter