EATON #CHF135

Thermal Magnetic Breaker 35 A 1P

SKU: 78668553212
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 1P
Amps: 35A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 3.00x0.75x3.00 in.
Manufacturer Series: CHF
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Plug-On; Poles - 1P; Amps - 35; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 3.00x0.75x3.00 in.; Additional Information - (1) 3/4 in. Space, Used with Loadcenter; Manufacturer Series - CHF
Additional Info: (1) 3/4 in. Space, Used with Loadcenter