Thermal Magnetic Breaker 30A A 1P

SKU: 78211428801
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Mounting: Bolt-On
Load Terminal: Ring, Spade Lug
Poles: 1P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 1.20x4.70x3.90 in. (30x119x99mm)
Manufacturer Series: Quicklag BAB
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Bolt-On; Load Terminal - Ring, Spade Lug; Poles - 1P; Amps - 30A; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 1.20x4.70x3.90 in. (30x119x99mm); Manufacturer Series - Quicklag BAB