EATON #HQP3020R6

Thermal Magnetic Breaker 20A A 3P

SKU: 78668539892
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 3P
Amps: 20A
Voltage: 240V
Rating - kA IR: 6
Manufacturer Series: Quicklag HQP
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Plug-On; Poles - 3P; Amps - 20A; Voltage - 240V; Rating - kA IR - 6; Additional Information - Trip Type: Non Interchangeable, Circuit Breaker Type: HQP; Manufacturer Series - Quicklag HQP
Additional Info: Trip Type: Non Interchangeable, Circuit Breaker Type: HQP