Thermal Magnetic Breaker 20A 3P

SKU: 78211376184
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Lug
Load Terminal: Lug
Poles: 3P
Amps: 20A
Voltage: 240V AC
Rating - kA IR: 10
HxWxD: 12.50x7.50x5.00" (317x190x127mm)
Manufacturer Series: Quicklag QC
Standard: Breaker Type - Thermal Magnetic; Mounting - Panel, Bolt-On; Line Terminal - Lug; Load Terminal - Lug; Poles - 3P; Amps - 20; Voltage - 240V AC; Rating - kA IR - 10; HxWxD - 12.50x7.50x5.00" 317x190x127mm; Additional Information - UL Listed, Operating Temperature: 40 deg C104 deg F; Manufacturer Series - Quicklag QC
Additional Info: UL Listed, Operating Temperature: 40 deg C(104 deg F)