EATON #CCV2200

Thermal Magnetic Breaker 200 A 2P

SKU: 78668536857
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Line Terminal: Lug
Load Terminal: Lug
Poles: 2P
Amps: 200A
Voltage: 120/240V AC
Rating - kA IR: 10
Manufacturer Series: CCV
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Line Terminal - Lug; Load Terminal - Lug; Poles - 2P; Amps - 200; Voltage - 120/240V AC; Rating - kA IR - 10; Manufacturer Series - CCV