EATON #HBAW1020

Thermal Magnetic Breaker 20 A 1P

SKU: 78667976341
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Line Terminal: Bolt-On Tab
Poles: 1P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 65
Manufacturer Series: QuickLag
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Line Terminal - Bolt-On Tab; Poles - 1P; Amps - 20; Voltage - 120/240V AC; Rating - kA IR - 65; Additional Information - Application: Industries; Manufacturer Series - QuickLag
Additional Info: Application: Industries