EATON #GHQRD1020

Thermal Magnetic Breaker 20 A 1P

SKU: 78668570348
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Bolt-On
Line Terminal: Bolt-On Bus
Poles: 1P
Amps: 20A
Voltage: 277V AC
Rating - kA IR: 14
HxWxD: 6.25x3.25x1.25 in. (159x83x32mm)
Manufacturer Series: GHQ
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Loadcenter, Bolt-On; Line Terminal - Bolt-On Bus; Poles - 1P; Amps - 20; Voltage - 277V AC; Rating - kA IR - 14; HxWxD - 6.25x3.25x1.25 in. (159x83x32mm); Additional Information - Common Trip, Additional Rating: 65 (KA IR) at 120/240VAC, Type: GHQRD; Manufacturer Series - GHQ
Additional Info: Common Trip, Additional Rating: 65 (KA IR) at 120/240VAC, Type: GHQRD