Thermal Magnetic Breaker 20 A 1P

SKU: 78668538481
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 1P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10
Manufacturer Series: CHF
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Plug-On; Poles - 1P; Amps - 20; Voltage - 120/240V AC; Rating - kA IR - 10; Additional Information - Shunt Trip, Used with Loadcenter; Manufacturer Series - CHF
Additional Info: Shunt Trip, Used with Loadcenter