EATON #CHQ120

Thermal Magnetic Breaker 20 A 1P -

SKU: 78211301082
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: 1P
Amps: 20A
Voltage: 120/240V AC
HxWxD: 0.75" Width
Manufacturer Series: CHQ
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Loadcenter, Plug-On; Line Terminal - Plug-On Clip; Load Terminal - Lug; Poles - 1P; Amps - 20; Voltage - 120/240V AC; HxWxD - 0.75" Width; Additional Information - For Replacement of Square D QO; Manufacturer Series - CHQ
Additional Info: For Replacement of Square D QO