EATON #CHF215CS

Thermal Magnetic Breaker 15 A 2P

SKU: 78668568325
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 2P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 7.25x4.50x6.50 in.
Manufacturer Series: CHF
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Plug-On; Poles - 2P; Amps - 15; Voltage - 120/240V AC; Rating - kA IR - 10; HxWxD - 7.25x4.50x6.50 in.; Additional Information - Clamshell Pack, (2) 3/4 in. Space, Used with Loadcenter; Manufacturer Series - CHF
Additional Info: Clamshell Pack, (2) 3/4 in. Space, Used with Loadcenter