EATON #BRX2100

Thermal Magnetic Breaker 100A A 2P

SKU: 78668592680
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Poles: 2P
Amps: 100A
Voltage: 120/240V AC
Rating - kA IR: 65
HxWxD: 2.48x2.00x2.94 in. (63x50x75mm)
Manufacturer Series: BR
Description
Standard Circuit Breakers: Type - Thermal Magnetic Breaker; Mounting - Loadcenter, Plug-On; Poles - 2P; Amps - 100A; Voltage - 120/240V AC; Rating - kA IR - 65; HxWxD - 2.48x2.00x2.94 in. (63x50x75mm); Additional Information - 1 in. Space; Manufacturer Series - BR
Additional Info: 1 in. Space