Standard Circuit Breaker 125A A 2P

SKU: 78211498267
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Standard Circuit Breaker
Mounting: Unit Enclosure
Line Terminal: Lug
Poles: 2P
Amps: 125A
Voltage: 120/240V AC
Rating - kA IR: 25
Manufacturer Series: CSR
Standard Circuit Breakers: Type - Standard Circuit Breaker; Mounting - Unit Enclosure; Line Terminal - Lug; Poles - 2P; Amps - 125A; Voltage - 120/240V AC; Rating - kA IR - 25; Additional Information - 120VAC Shunt Trip; Manufacturer Series - CSR
Additional Info: 120VAC Shunt Trip