Menu Search
Search
EATON #BAB2070V

Miniature Circuit Breaker, 70 A, 240 V, 2P, 10 kA IR

SKU # 78667983982 Manufacturer Series: Quicklag®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Screw
Poles: 2
Amps: 70 A
Voltage: 240V
Rating - kA IR: 10 kA IR
Dimensions: LxWxH: 3.9 x 2.2 x 4.8 in.