Menu Search
Search
EATON #FAZ-S40/2

Miniature Circuit Breaker, 40 A, 277/480 VAC, 2P

SKU # 01508278815
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Standard
Load Terminal: Standard
Poles: 2
Amps: 40 A
Voltage: 277/480V AC
Rating - kA IR: 10 to 14 kA IR
Dimensions: HxWxD: 1-1/2 x 3 x 3-1/2 in.

Optimum product quality, tested reliability and safety stand for best protection of personnel, installations and plant. Eaton's FAZ-NA and FAZ-NA-L DIN rail mountable circuit breakers are designed for use in branch service applications.