Miniature Circuit Breaker 35 A 3P

SKU: 78211331699
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Miniature Circuit Breaker
Mounting: Loadcenter, Plug-On
Poles: 3P
Amps: 35A
Voltage: 240V AC
Rating - kA IR: 10
Manufacturer Series: CH
Standard Circuit Breakers: Type - Miniature Circuit Breaker; Mounting - Loadcenter, Plug-On; Poles - 3P; Amps - 35; Voltage - 240V AC; Rating - kA IR - 10; Manufacturer Series - CH