Menu Search
Search
EATON #QPHW3030HS

Miniature Circuit Breaker, 30 A, 240 VAC, 3P, 22 kA IR

SKU # 78211612313
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Plug-On
Poles: 3
Amps: 30A
Voltage: 240V AC
Rating - kA IR: 22 kA IR