Menu Search
Search
EATON #BAB3025HS1

Miniature Circuit Breaker, 25 A, 240 VAC, 3P, 10 kA IR

SKU # 78667937784 Manufacturer Series: Quicklag®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Screw
Poles: 3
Amps: 25 A
Voltage: 240V AC
Rating - kA IR: 10 kA IR
Dimensions: LxWxH: 5 x 3 x 1 in.