Menu Search
Search
EATON #BABRS2025

Miniature Circuit Breaker, 25 A, 120/240 VAC 50/60Hz, 2P

SKU # 78667913730 Manufacturer Series: Quicklag®
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Smart Miniature Circuit Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Screw
Poles: 2
Amps: 25 A
Voltage: 120/240V AC 50/60Hz
Dimensions: LxWxH: 6-1/4 x 2-1/4 x 3-3/4 in.