Menu Search
Search
EATON #FAZ-B15/1-NA

Cutler-Hammer Miniature Circuit Breaker, 15 A, 227/480 VAC 50/60Hz, 1P

SKU # 01508129634
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 1
Amps: 15A
Voltage: 227/480 VAC 50/60Hz
Rating - kA IR: 10 kA IR, 14 kA IR
Dimensions: HxWxD: 4-1/4 x 3 x 1-1/2 in.