You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #FAZ-D10/1-RT

Cutler-Hammer Miniature Circuit Breaker, 10 A, 277/480 VAC, 1P

SKU # 01508102023 Manufacturer Series: Series FAZ
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Ring Tongue
Load Terminal: Ring Tongue
Poles: 1
Amps: 10 A
Voltage: 277/480 VAC
Rating - kA IR: 10 kA, 14 kA
Dimensions: HxWxD: 4.13 x 0.7 x 2.58 in.