Menu Search
Search
EATON #FAZ-Z10/1

Cutler-Hammer Miniature Circuit Breaker, 10 A, 240 VAC, 1P, 10 kA

SKU # 01508278625 Manufacturer Series: Series FAZ
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Miniature Circuit Breaker
Mounting: DIN Rail
Line Terminal: Screw
Load Terminal: Screw
Poles: 1
Amps: 10 A
Voltage: 240V AC
Rating - kA IR: 10 kA
Dimensions: HxWxD: 3.33 x 0.7 x 2.85 in.