Menu Search
EATON #BQC230220

Circuit Breaker, Thermal Magnetic Quadplex; 4P; 120/240V AC; 30/20A

SKU # 78667600617 Manufacturer Series: BQ
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Quadplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Box Lug
Load Terminal: Box Lug
Poles: 4P
Amps: 30/20A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3 x 2 x 3 in. (76 x 50 x 76mm)

Additional Info: Trip Type: Common, Wire Size: 14-4 AWG Cu/Al at 60 deg C or 75 deg C