Menu Search
Search
EATON #BQ2302115

Circuit Breaker, Thermal Magnetic Quadplex; (1) 2P (2) 1P; 120/240V AC; 30/15/15A

SKU # 78667637150 Manufacturer Series: BR
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30/15/15A
Type: Thermal Magnetic Quadplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (1) 2P, (2) 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: W: 2 in.

Additional Info: Non-common Trip