Menu Search
EATON #BQC215250

Circuit Breaker, Thermal Magnetic Quadplex; (1) 2P; 120/240V AC; 15/50A

SKU # 78667600603 Manufacturer Series: BQC Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Quadplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Lug
Load Terminal: Lug
Poles: (1) 2P
Amps: 15/50A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3 x 2 x 3 in. (76 x 51 x 76mm)

Additional Info: 14-4 AWG Cu/Al at 60 deg C or 75 deg C, Includes Rejection Tab Feature, Trip Type: Common