You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #CCVH2225X

Circuit Breaker, Thermal Magnetic Main; 2P; 120/240V AC; 225A

SKU # 78668536868 Manufacturer Series: CCVH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Main Breaker
Mounting: Unit Enclosure
Load Terminal: Lug
Poles: 2P
Amps: 225A
Voltage: 120/240V AC
Rating - kA IR: 25
Dimensions: HxWxD: 5.4 x 7.7 x 4.5 in. (137 x 195 x 114mm)