Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic Duplex; 2P; 120/240V AC; 30/20A

EATON #BR3020

Circuit Breaker, Thermal Magnetic Duplex; 2P; 120/240V AC; 30/20A

SKU #78667600675
Manufacturer Series: BR
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Thermal Magnetic Duplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Box Lug
Load Terminal: Box Lug
Poles: 2P
Amps: 30/20A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 3.00x1.00x3.00 in. (76x25x76mm)

Additional Info: Trip Type: Common, Wire Size: 14-4 AWG Cu/Al at 60 deg C or 75 deg C