Menu Search

EATON #BD2030

Circuit Breaker, Thermal Magnetic Duplex; (2) 1P; 120V AC; 20/30A

SKU: 78667636930
Manufacturer Series: BR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Duplex Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Load Terminal: Lug
Poles: (2) 1P
Amps: 20/30A
Voltage: 120V AC
Rating - kA IR: 10
HxWxD: 1.00" Width