Menu Search
EATON #HQP3100R6

QuickLag Circuit Breaker, Thermal Magnetic; 3P; 240V; 100A

SKU # 78668539904 Manufacturer Series: HQP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 100A
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 3P
Voltage: 240V
Rating - kA IR: 6

Additional Info: Trip Type: Non Interchangeable, Circuit Breaker Type: HQP