Menu Search
EATON #BAB3050HT

QuickLag Circuit Breaker, Thermal Magnetic; 3P; 240V AC; 50A

SKU # 78667937826 Manufacturer Series: BAB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: Bolt-On
Line Terminal: Ring, Spade Lug
Load Terminal: Ring, Spade Lug
Poles: 3P
Amps: 50A
Voltage: 240V AC
Rating - kA IR: 10 kA IR
Dimensions: HxWxD: 3.7 x 3 x 5 in. (94 x 76 x 127mm)

C-H BAB3050HT QUICKLAG INDUSTRIAL T