Menu Search
EATON #HQP3025R3

QuickLag Circuit Breaker, Thermal Magnetic; 3P; 240V; 25A

SKU # 78668539851 Manufacturer Series: HQP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 3P
Amps: 25A
Voltage: 240V
Rating - kA IR: 3

Additional Info: Trip Type: Non Interchangeable, Circuit Breaker Type: HQP