Menu Search

EATON #HQP3010R3

QuickLag Circuit Breaker, Thermal Magnetic; 3P; 240V; 10A

SKU: 78668539848
Manufacturer Series: HQP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 3P
Amps: 10A
Voltage: 240V
Rating - kA IR: 3
Additional Info: Trip Type: Non Interchangeable, Circuit Breaker Type: HQP