Menu Search
EATON #HQP2035R3

QuickLag Circuit Breaker, Thermal Magnetic; 2P; 120/240V; 35A

SKU # 78668539838 Manufacturer Series: HQP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 35A
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 2P
Voltage: 120/240V
Rating - kA IR: 3

Additional Info: Trip Type: Non Interchangeable, Circuit Breaker Type: HQP