Menu Search
EATON #BRH225

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 25A

SKU # 78667637355 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 25A
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Poles: 2P
Voltage: 120/240V AC
Rating - kA IR: 22

Additional Info: Common Trip Requires (2) 1-in. (25.4 mm) Spaces