Menu Search
EATON #QCD2060

QuickLag Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 60A

SKU # 78667913596 Manufacturer Series: QCD
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: DIN Rail
Line Terminal: Lug
Load Terminal: Lug
Poles: 2P
Amps: 60A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 3.75 x 2 x 2.37 in. (95 x 51 x 60mm)