Menu Search

EATON #QCR2035

QuickLag Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 35A

SKU: 78667914436
Manufacturer Series: QCR
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Mounting: DIN Rail
Line Terminal: Lug
Load Terminal: Lug
Poles: 2P
Amps: 35A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 3.93x1.00x2.62" (100x25x67mm)
Additional Info: Rear Connected. Terminals: Standard Box Lugs for 14 - 4 AWG Wire.