Menu Search
EATON #CHF220CS

Circuit Breaker, Thermal Magnetic; 2P; 120/240V AC; 20A

SKU # 78668568326 Manufacturer Series: CHF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 2P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 7.25 x 4.5 x 6.5 in.

Additional Info: Clamshell Pack, (2) 3/4 in. Space, Used with Loadcenter