Menu Search

EATON #CH230CS

Circuit Breaker, Thermal Magnetic; 2P; 120/240V; 30A

SKU: 78211475255
Manufacturer Series: CH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Line Terminal: Box Lug
Load Terminal: Box Lug
Poles: 2P
Amps: 30A
Voltage: 120/240V
Rating - kA IR: 10
Additional Info: Common Trip, Clamshell Pack, (2) 3/4 in. Space, Used with Loadcenter