Menu Search

EATON #HQP2015R6

QuickLag Circuit Breaker, Thermal Magnetic; 2P; 120/240V; 15A

SKU: 78668539877
Manufacturer Series: HQP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 2P
Amps: 15A
Voltage: 120/240V
Rating - kA IR: 6
Additional Info: Trip Type: Non Interchangeable, Circuit Breaker Type: HQP