Menu Search

EATON #GHQRSD1030

Circuit Breaker, Thermal Magnetic; 1P; 277V AC; 30A

SKU: 78668522446
Manufacturer Series: GHQ
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Bolt-On
Line Terminal: Bolt-On Bus
Poles: 1P
Amps: 30A
Voltage: 277V AC
Rating - kA IR: 14
HxWxD: 3.25x1.00x3.00 in. (83x25x76mm)
Additional Info: Common Trip, Additional Rating: 65 (KA IR) at 120/240VAC, Type: GHQRSD