You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #QC1030

QuickLag Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 30A

SKU # 78667930894 Manufacturer Series: QC Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 30A
Dimensions: HxWxD: 3.75 x 1 x 2.37 in. (95 x 25 x 60mm)
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Lug
Load Terminal: Lug
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10