Menu Search
EATON #BAB1055

QuickLag Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 55A

SKU # 78667930155 Manufacturer Series: BAB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 55A
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 2.31 x 1 x 2.37 in. (59 x 25 x 60mm)