Menu Search
EATON #BRH115

Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 15A

SKU # 78667637305 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Type: Thermal Magnetic Breaker
Mounting: Loadcenter, Plug-On
Line Terminal: Plug-On Clip
Poles: 1P
Voltage: 120/240V AC
Rating - kA IR: 22

Additional Info: Requires (1) 1-in. (25.4 mm) Space