Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 35A

EATON #BAB1035

QuickLag Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 35A

SKU #78667930135
Manufacturer Series: BAB
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 1P
Amps: 35A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 2.31x1.00x2.37" (59x25x60mm)