EATON #CHF130CS

Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 30A

SKU: 78668568324
Manufacturer Series: CHF
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 1P
Amps: 30A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 7.25x4.50x6.50 in.
Additional Info: Clamshell Pack, (1) 3/4 in. Space, Used with Loadcenter