Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 25A
EATON #CHF125ST

Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 25A

SKU # 78668570830 Manufacturer Series: CHF
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Mounting: Plug-On
Poles: 1P
Amps: 25A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 2.38 x 3.5 x 6 in.

Additional Info: Shunt Trip, Used with Loadcenter