Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 20A
EATON #BAB1020L1

QuickLag Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 20A

SKU # 78211428799 Manufacturer Series: BAB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Mounting: Bolt-On
Line Terminal: Extended Tang
Load Terminal: Box Lug
Poles: 1P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10
Dimensions: HxWxD: 1.2 x 4.6 x 3.7 in. (30 x 116 x 93mm)