Menu Search
Standard Circuit Breakers Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 15A
EATON #BAB1015

QuickLag Circuit Breaker, Thermal Magnetic; 1P; 120/240V AC; 15A

SKU # 78667930115 Manufacturer Series: BAB
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Thermal Magnetic Breaker
Mounting: Panel, Bolt-On
Line Terminal: Bolt-On Tab
Load Terminal: Lug
Poles: 1P
Amps: 15A
Voltage: 120/240V AC
Rating - kA IR: 10
HxWxD: 2.31x1.00x2.37" (59x25x60mm)