Menu Search
EATON #CSR2200NSR24

Circuit Breaker, Standard; 2P; 120/240V AC; 200A

SKU # 78211498277 Manufacturer Series: CSR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Standard Circuit Breaker
Mounting: Unit Enclosure
Line Terminal: Lug
Poles: 2P
Amps: 200A
Voltage: 120/240V AC
Rating - kA IR: 25
Dimensions: HxWxD: 4 x 4 x 2.5 in. (102 x 102 x 64mm)

Additional Info: 24VDC Shunt Trip