Menu Search
EATON #BR220CS

Circuit Breaker; 2P; 120/240V AC; 20A

SKU # 78211475274 Manufacturer Series: BR
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Circuit Breaker
Mounting: Loadcenter, Plug-On
Load Terminal: Box Lug, Clamp
Poles: 2P
Amps: 20A
Voltage: 120/240V AC
Rating - kA IR: 10

Additional Info: 1 in. Space, Clamshell Pack